Zoro Homepage

Open Poly Bags on a Roll, 6" x 4", 1.90 mil, Clear/White Back, None, 2000 PK

  • Mfr # 5CPN0

  • Zoro # G5661747


product price: $37.29
/pk 2000, $0.02/ea

Key Features

Features
Standard
Length
6"
Bag Closure Type
None
Thickness
1.90 mil
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CPN0
Zoro #
G5661747
UPC #
654866022487
Country of Origin
Viet Nam

Dimensions

Width
4"
Length
6"
Thickness
1.90 mil
Depth
0
Size
6" x 4"
Overall Length
6 in
Seal Length
6 in
Mil Thickness Range
1.75 to 2 mil

Details

Item
Open Poly Bags on a Roll
Features
Standard
Color
Clear/White Back
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Write on Surface
No
Hang Hole
No
Bag Material
Linear Low Density Polyethylene (LLDPE)
Bag Item
Pre Opened Bags on a Roll
Package Configuration
Roll
Bag Bottom Type
Flat
Bag Type
Standard
With Hang Hole
Hang Hole Not Included

Description

Bag Features Standard, Open-Ended Bag, Bag Closure Type Open Top, Linear Low Density Polyethylene (LLDPE), Thickness 1.9 mil, Width 4 in, Length 6 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, White, Package Configuration Roll, Seal Length 6 in, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.