Zoro Homepage

Open Poly Bags on a Roll, 8" x 4", 2.80 mil, Clear, None, 1000 PK

  • Mfr # 5CPN2

  • Zoro # G5838637


product price: $34.29
/pk 1000, $0.03/ea

Key Features

Features
Standard
Color
Clear
Bag Closure Type
None
Thickness
2.80 mil
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CPN2
Zoro #
G5838637
UPC #
654866015960
Country of Origin
Viet Nam

Dimensions

Width
4"
Length
8"
Thickness
2.80 mil
Depth
0
Size
8" x 4"
Overall Length
8 in
Seal Length
8 in
Mil Thickness Range
2.5 to 3 mil

Details

Item
Open Poly Bags on a Roll
Features
Standard
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Write on Surface
No
Hang Hole
No
Bag Item
Pre Opened Bags on a Roll
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Roll
Bag Type
Standard
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Bag Features Standard, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 2.8 mil, Width 4 in, Length 8 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Roll, Seal Length 8 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.