Zoro Homepage

Orange Cast Acrylic Sheet Stock 24" L x 12" W x 1/4" Thick

  • Mfr # PS-CACT-76

  • Zoro # G8081718


product price: $28.55
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-76
Zoro #
G8081718
UPC #
193005442705
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Length
24"
Width
12"
Thickness
0.250"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Orange
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Orange
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Minimum Temperature
40 Degrees F
Water Absorption
0.4 %
Maximum Temperature
190 Degrees F
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
UV Resistant
Yes
Temperature Range
40 Degrees to 190 Degrees F
Grade
Standard
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+0.006/-0.024 in
Plastic Hardness Rating
Hard
Plastic Clarity
Clear
Weight
3.1 lb
Tensile Strength Rating
Good
Backing Type
No Backing
Friction Coefficient
0.8
Shape
Rectangle
Plastic Hardness
Rockwell M95
Wear Factor
Fair
Machinability
Not Rated
Standards
Not Rated
Rockwell Hardness
95 HRM
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Wear Rate
Not Rated
Product Form
Sheet
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
98 Shore D
Dielectric Strength
Not Rated
Light Transmission
30.2 %
Static-Resistant
Not Static-Resistant
Fabrication
Cast

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Orange, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.