Zoro Homepage

Orange Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick

  • Mfr # PS-CACT-75

  • Zoro # G8080293


product price: $26.79
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-75
Zoro #
G8080293
UPC #
193005449926
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Width
12"
Length
24"
Thickness
0.125"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Orange
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Orange
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Material Type
Standard
Material
Cast Acrylic
Plastic Clarity
Clear
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Backing Type
No Backing
Weight
1.55 lb
Minimum Temperature
40 Degrees F
Water Absorption Rating
Poor
Machinability
Not Rated
UV Resistant
Yes
Water Absorption
0.4 %
Grade
Standard
Wear Factor
Fair
Friction Coefficient
0.8
Shape
Rectangle
Plastic Density
0.043 lb/cu in
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Temperature Range
40 Degrees to 190 Degrees F
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.003/-0.014 in
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Rockwell Hardness
95 HRM
Light Transmission
30.2 %
Product Type
Plastic Sheet
Fabrication
Cast
Shore Hardness
98 Shore D
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Orange, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.