Zoro Homepage

Orange Cast Acrylic Sheet Stock 24" L x 24" W x 1/4" Thick

  • Mfr # PS-CACT-74

  • Zoro # G8079243


product price: $53.39
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-74
Zoro #
G8079243
UPC #
193005442729
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Width
24"
Length
24"
Thickness
0.250"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Orange
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Orange
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Cast Acrylic
Corrosion and Chemical Resistance
Fair
Minimum Temperature
40 Degrees F
Water Absorption
0.4 %
Friction Rating
Not Slippery
Grade
Standard
Friction Coefficient
0.8
Backing Type
No Backing
Plastic Thickness Tolerance
+0.006/-0.024 in
Plastic Density
0.043 lb/cu in
Temperature Range
40 Degrees to 190 Degrees F
Impact Strength Rating
Poor
Weight
6.19 lb
Wear Factor
Fair
Shape
Square
Machinability
Not Rated
Maximum Temperature
190 Degrees F
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Plastic Clarity
Clear
UV Resistant
Yes
Standards
Not Rated
Rockwell Hardness
95 HRM
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Wear Rate
Not Rated
Light Transmission
30.2 %
UV-Resistant
UV-Resistant
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Shore Hardness
98 Shore D

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Orange, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.