Zoro Homepage

Orange Cast Acrylic Sheet Stock 48" L x 24" W x 1/4" Thick

  • Mfr # PS-CACT-72

  • Zoro # G8081544


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-72
Zoro #
G8081544
UPC #
193005442743
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
48"
Length
48"
Thickness
0.250"
Width
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Orange
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Orange
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell M95
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Poor
Minimum Temperature
40 Degrees F
Plastic Thickness Tolerance
+0.006/-0.024 in
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Grade
Standard
Friction Rating
Not Slippery
Machinability
Not Rated
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Plastic Clarity
Clear
UV Resistant
Yes
Backing Type
No Backing
Weight
12.38 lb
Friction Coefficient
0.8
Water Absorption
0.4 %
Shape
Rectangle
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Standards
Not Rated
Elongation
Not Rated
Rockwell Hardness
95 HRM
Static-Resistant
Not Static-Resistant
Product Form
Sheet
UV-Resistant
UV-Resistant
Shore Hardness
98 Shore D
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
30.2 %
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Fabrication
Cast
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Orange, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.