Zoro Homepage

Orange Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick

  • Mfr # PS-CACT-69

  • Zoro # G8079855


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-69
Zoro #
G8079855
UPC #
193005442750
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
48"
Thickness
0.125"
Length
48"
Width
48"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Orange
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Orange
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Material
Cast Acrylic
UV Resistant
Yes
Weight
12.38 lb
Maximum Temperature
190 Degrees F
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Wear Factor
Fair
Water Absorption
0.4 %
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Minimum Temperature
40 Degrees F
Plastic Hardness
Rockwell M95
Plastic Clarity
Clear
Plastic Thickness Tolerance
+0.003/-0.014 in
Grade
Standard
Friction Coefficient
0.8
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Temperature Range
40 Degrees to 190 Degrees F
Shape
Square
Plastic Hardness Rating
Hard
Standards
Not Rated
Elongation
Not Rated
Flexural Modulus
Not Rated
Product Form
Sheet
Product Type
Plastic Sheet
Wear Rate
Not Rated
Shore Hardness
98 Shore D
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
30.2 %
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Fabrication
Cast
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Orange, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.