Zoro Homepage

Orange Cast Acrylic Sheet Stock 96" L x 48" W x 1/8" Thick

  • Mfr # PS-CACT-67

  • Zoro # G8081124


product price: $198.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-67
Zoro #
G8081124
UPC #
193005442774
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
96"
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Length
96"
Thickness
0.125"
Width
48"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Orange
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Orange
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Backing Type
No Backing
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Clear
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Water Absorption Rating
Poor
Minimum Temperature
40 Degrees F
Plastic Thickness Tolerance
+0.003/-0.014 in
Machinability
Not Rated
Friction Rating
Not Slippery
Temperature Range
40 Degrees to 190 Degrees F
Grade
Standard
Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Weight
24.77 lb
Impact Strength Rating
Poor
Shape
Rectangle
UV Resistant
Yes
Standards
Not Rated
Light Transmission
30.2 %
Product Type
Plastic Sheet
Elongation
Not Rated
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Fabrication
Cast
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Shore Hardness
98 Shore D
Product Form
Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Orange, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.