Zoro Homepage

Orifice, 3/4 In (13mm)

  • Mfr # 5MZE9

  • Zoro # G7046715


product price: $154.99
/ea
Free Shipping & Returns

Key Features

For Use With
H-2834 H-2735
Product Type
Orifice, 3/4" (13mm)
Compatible Manufacturer Model Number
H-2834 H-2735
Name
Concrete Air Meter and Indicator Accessories and Replacement Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MZE9
Zoro #
G7046715
UPC #
-
Country of Origin
United States

Details

Item
Orifice, 3/4" (13mm)
For Use With
H-2834 H-2735
Product Type
Orifice, 3/4" (13mm)
Compatible Manufacturer Model Number
H-2834 H-2735
Name
Concrete Air Meter and Indicator Accessories and Replacement Parts

Description

Orifice, 3/4 In. (13mm), For Use With H-2834 H-2735

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.