Zoro Homepage

Oscillating Wood Blade, 1-5/16in.

  • Mfr # 50693

  • Zoro # G7523354


product price: $24.25
/ea

Key Features

Overall Length
3 1/2 in
Number of Pieces
1
Application
Plastic, Steel, Wood
For Use With
All Oscillating Tools
Size
1-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50693
Zoro #
G7523354
UPC #
083771506933
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Size
1-5/16 in
Blade Width
1 5/16 in
Blade Length
3 1/2 in
Overall Width
1 5/16 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Application
Plastic, Steel, Wood
For Use With
All Oscillating Tools
Material
Bi-Metal with Titanium Cutting Edge
Connection Style
Universal Closed-Back
Materials Cut
Blockboard, Chipboard, Plastic
Cutting Edge Style
Toothed
Blade Type
Plunge Cutting
Blade Material
Titanium Coated Steel
Cut Style
Push Cut
Oscillating Tool Accessory Type
Cutting Blade
Maximum Oscillations per Minute
11,000
Compatible with Adapter
Bosch Multi-X, Chicago Multi-Tool, Craftsman Multi-Tool, Dremel Multi-Max, Fein Multi-Master (250 & 250Q), Harbor Freight Multi-Tool, Milwaukee, Ridgid Multi-Tool, Skil Multi-Tool & Mastercraft Multi-Tool
Primary Material Application
Wood
Blade Shape
Straight
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Edge Material
Chrome Vanadium
Product Type
Oscillating Tool Blade
For Workpiece Material
Blockboard, Chipboard, Plastic

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Titanium Coated Steel, Blade Width 1 5/16 in, Blade Length 3 1/2 in, Overall Length 3 1/2 in, Maximum Oscillations per Minute 11,000, Primary Material Application Wood, Materials Cut Blockboard, Chipboard, Plastic, Cut Style Push Cut, Cutting Edge Style Toothed, Edge Material Chrome Vanadium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.