Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Wood Blade, CV, PK5

  • Mfr # 50628/BAG5

  • Zoro # G7619744


product price: $43.89
/pk 5, $8.78/ea

Key Features

Overall Length
3 1/2 in
Number of Pieces
5
Application
Blackboard, Chipboard, Plastics, Wood
For Use With
All Oscillating Tools
Material
Chrome Vanadium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50628/BAG5
Zoro #
G7619744
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Size
1-5/16 in
Blade Length
1 5/16 in
Blade Width
1 5/8 in
Overall Width
1 5/8 in

Details

Item
Oscillating Tool Blade
Number of Pieces
5
Application
Blackboard, Chipboard, Plastics, Wood
For Use With
All Oscillating Tools
Material
Chrome Vanadium
Materials Cut
Chipboard, Plastic, Wood
Cutting Edge Style
Toothed
Edge Material
Chrome Vanadium
Blade Material
Chrome Vanadium
Compatible with Adapter
Eazypower
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Blade Type
Precision Cutting
Connection Style
Universal Closed-Back
Blade Shape
Straight
Maximum Oscillations per Minute
11,000
Primary Material Application
Wood
Oscillating Tool Accessory Type
Cutting Blade
For Workpiece Material
Chipboard, Plastic, Wood
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Precision Cutting, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Chrome Vanadium, Blade Width 1 5/8 in, Blade Length 1 5/16 in, Overall Length 3 1/2 in, Maximum Oscillations per Minute 11,000, Primary Material Application Wood, Materials Cut Chipboard, Plastic, Wood, Cutting Edge Style Toothed, Edge Material Chrome Vanadium, Compatible with Adapter Eazypower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.