OscilToolSandSheetSet, Grit:60, PK5
- Mfr # 63717082049
- Zoro # G4895554
product price:Â
$
5.85
/pk of 5, $1.17/ea
Key Features
Overall Length
3 1/8 in
Number of Pieces
5
For Use With
3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
Size
60 Grit
Backing Type
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63717082049
- Zoro #
- G4895554
- UPC #
- -
- Country of Origin
- Austria
- Item
- Oscillating Tool Sanding Sheet Set
- Number of Pieces
- 5
- For Use With
- 3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
- Backing Type
- Hook-and-Loop
- Material Application
- All Materials
- Shape
- Triangle
- Number of Sheets
- 5
- Grit
- 60
- Direct Fit For Tool Brand
- Bosch, Fein, Makita, Milwaukee, Ridgid
- Connection Style
- Starlock, Starlock Max, Starlock Plus
- Abrasive Material
- Aluminum Oxide
- Features
- High Sanding Capacity
- For Tool Type
- Oscillating Tool
- Oscillating Tool Accessory Type
- Sanding Sheet Set
- Compatible Product Type
- Oscillating Tools
- For Workpiece Material
- All Material
- Compatible Manufacturer Model Number
- FMM 250Q TOP PLUS, FMM-250Q BASIC, FMM-250Q TOP, FMM250Q SELECT PLUS
- Product Type
- Sanding Sheet Set
Dimensions
- Overall Length
- 3 1/8 in
- Size
- 60 Grit
- Length
- 3 1/8 in
- Width
- 3 3/16 in
- Overall Width
- 80 mm
- Wire Rope Length
- 3 1/8 in
- Fits Chest Size
- High Sanding Capacity
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 60, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 1/8 in, Material Application All Materials, For Tool Type Oscillating Tool, Features High Sanding Capacity, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.