Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Out Of Svce Bilingual Tag, 3/8 In, PK10, 8CMR9

  • Mfr # 8CMR9

  • Zoro # G4503904


product price: $16.55
/pk 10, $1.66/ea

Key Features

Header
No Header
Material
Polyester
Width
3 in
Height
5 3/4 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8CMR9
Zoro #
G4503904
UPC #
754473865245
Country of Origin
China

Dimensions

Width
3 in
Height
5 3/4 in
Hole Size
3/8 in
Mounting Hole Size
3/8 in
Fastener Attachment Length
6.6 in

Details

Header
No Header
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Out Of Service
Language
English, Spanish
Shape
Rectangle
Color
White, Black
Header Background Color
White
Legend
Out Of Service/Fuera De Servicio (Front), Out Of Service/Fuera De Servicio (Back)
Background Color
White, Red
Legend/Background Color
Red
Write on Surface
Yes
Withstand Pull Force
50 lbf
No. of Ties Included
10
Item
Tag
Tie Material
Nylon
Tag Color
Red
Legend Color
black
Indoor/Outdoor Usage
Indoor
Header Legend Color
Red
Legend Style
Text
Laminated
No
Includes
(10) Nylon Ties
Product Type
Tag
Package Type
Bag
Tag Material
Polyester
Mounting Hole Reinforcement Type
Metal
Preprinted Legend
Out of Service/Fuera De Servicio (Front)
Header Wording
No Header
Number of Ties Included
10
Number of Tags
10
Tag Shape
Rectangle
Lamination Type
Not Laminated
Preprinted Legend (Reverse Side)
Out of Service/Fuera De Servicio
Header Wording (Reverse Side)
No Header
Fastener Type
Cable Tie

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 6.6 in, Fastener Type Cable Tie, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Spanish, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.