Zoro Homepage

Outdoor Bench, 72 in. L, 16-3/8 in. H, Blue

  • Mfr # 4HUU6

  • Zoro # G5421026


product price: $396.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Blue
Overall Depth
15 1/4 in
Overall Height
16 3/8 in
Length
72 in
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HUU6
Zoro #
G5421026
UPC #
190735510599
Country of Origin
China

Dimensions

Overall Depth
15 1/4 in
Overall Height
16 3/8 in
Length
72 in
Height
16 3/8 in
Width
15 1/4 in
Overall Length
72 in
Seat Thickness
2 in
Seat Height
16 in
Seat Depth
15 in
Frame Diameter
2 3/8 in
Seat Material Thickness
6 ga

Details

Color
Blue
Assembly
Unassembled
Frame Material
Steel
Frame Color
Black
Item
Outdoor Bench
Mounting
Portable
Includes
2 Cross Braces, 2 Legs, Hardware, Seat
Load Rating (Lb.)
600 lb
Surface Material
Thermoplastic Coated Metal
Edges
Radius
Frame Finish
Powder Coated
Features
Easy Removal of Graffiti, Sturdy, Suitable for Decks, Suitable for Gardens, Suitable for Parks, Suitable for Sidewalks, Weather Resistant
Product Type
Outdoor Bench
Weight Capacity
600 lb
Shape
Straight
Surface Texture
Diamond Mesh
Includes Back
No
Mounting Hardware Included
No
Includes Mounting Hardware
No
Edge Style
Rounded
Seat Color
Blue
Includes Assembly Tools
No
Seat Structural Material
Metal
Number of Arms
0
Number of Supports
2
Seat Coating/Finish
Thermoplastic Coated
Support Style
Leg

Description

Outdoor Bench, Frame Material Steel, Includes Back No, Mounting Location Portable, Overall Depth 15 1/4 in, Overall Height 16 3/8 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Blue, Seat Structural Material Metal, Weight Capacity 600 lb, Frame Color Black, Surface Texture Diamond Mesh, Assembly Unassembled, Back Height Not Applicable, Board Width Not Applicable, Edge Style Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.