Zoro Homepage

Outdoor Bench, 72 in. L, 24 in. W, Blue

  • Mfr # 4HUU2

  • Zoro # G2141959


product price: $404.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Blue
Overall Depth
24 in
Overall Height
32 1/2 in
Assembly
Unassembled
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HUU2
Zoro #
G2141959
UPC #
190735510551
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Height
32 1/2 in
Overall Length
72 in
Back Height
11 1/2 in
Seat Height
18 in
Back Material Thickness
4 ga
Seat Depth
12 in
Back Depth
4 in
Seat Thickness
2 in
Frame Diameter
2 3/8 in
Seat Material Thickness
4 ga

Description

Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Portable, Overall Depth 24 in, Overall Height 32 1/2 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Blue, Seat Structural Material Metal, Weight Capacity 600 lb, Frame Color Black, Surface Texture Dot, Assembly Unassembled, Back Height 11 1/2 in, Board Width Not Applicable, Edge Style Rounded, Features Easy Graffiti Removal, Weather Resistant, Frame Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.