Zoro Homepage

Outdoor Bench, 72 in. L x 24 in. x 31 in.

  • Mfr # 4HUT3

  • Zoro # G5434362


product price: $424.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Green
Overall Depth
24 in
Overall Height
32 1/2 in
Length
72 in
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HUT3
Zoro #
G5434362
UPC #
190735510490
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Height
32 1/2 in
Length
72 in
Height
31 in
Width
24 in
Overall Length
72 in
Frame Diameter
2 3/8 in
Seat Height
18 in
Seat Material Thickness
6 ga
Seat Thickness
2 in
Back Height
11 1/2 in
Back Material Thickness
6 ga
Back Depth
4 in
Seat Depth
12 in

Details

Color
Green
Assembly
Unassembled
Frame Material
Steel
Frame Color
Black
Item
Outdoor Bench
Mounting
Portable
Load Rating (Lb.)
600 lb
Includes
2 Cross Braces, 2 Legs, Back, Hardware, Seat
Edges
Radius
Surface Material
Thermoplastic Coated Metal
Features
Easy Graffiti Removal, Weather Resistant
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Shape
Straight
Weight Capacity
600 lb
Back Coating/Finish
Thermoplastic Coating
Edge Style
Rounded
Number of Supports
2
Mounting Hardware Included
No
Includes Mounting Hardware
No
Seat Color
Green
Back Color
Green
Includes Assembly Tools
No
Seat Structural Material
Metal
Back Structural Material
Metal
Includes Back
Yes
Number of Arms
0
Surface Texture
Diamond Mesh
Seat Coating/Finish
Thermoplastic Coated
Support Style
Leg

Description

Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Portable, Overall Depth 24 in, Overall Height 32 1/2 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Green, Seat Structural Material Metal, Weight Capacity 600 lb, Frame Color Black, Surface Texture Diamond Mesh, Assembly Unassembled, Back Height 11 1/2 in, Board Width Not Applicable, Edge Style Rounded, Features Easy Graffiti Removal, Weather Resistant, Frame Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.