Zoro Homepage

Outdoor Bench, 74 in. L, 33-1/4 in. H

  • Mfr # 4HUT8

  • Zoro # G2141986


product price: $1,012.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Color
Blue
Overall Depth
30 in
Overall Height
33 in
Assembly
Unassembled
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HUT8
Zoro #
G2141986
UPC #
190735510520
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Height
33 in
Overall Length
74 in
Back Height
15 1/2 in
Arm Height
6 3/4 in
Back Depth
8 in
Seat Thickness
1/4 in
Frame Diameter
1 3/4 in
Back Material Thickness
4 ga
Seat Depth
12 in
Seat Material Thickness
4 ga
Seat Height
17 3/8 in

Description

Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Surface, Overall Depth 30 in, Overall Height 33 in, Overall Length 74 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Blue, Seat Structural Material Metal, Weight Capacity 600 lb, Frame Color Blue, Surface Texture Slat, Assembly Unassembled, Back Height 15 1/2 in, Board Width Not Applicable, Edge Style Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.