Zoro Homepage

Outdoor Bench, 74 in. L, 33-1/4 in. H, Grn

  • Mfr # 4HUT9

  • Zoro # G2141977


product price: $944.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Color
Green
Overall Depth
30 in
Overall Height
33 in
Assembly
Unassembled
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HUT9
Zoro #
G2141977
UPC #
190735510537
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Height
33 in
Overall Length
74 in
Back Height
15 1/2 in
Arm Height
6 3/4 in
Seat Height
17 3/8 in
Seat Material Thickness
4 ga
Frame Diameter
1 3/4 in
Seat Thickness
1/4 in
Back Material Thickness
4 ga
Back Depth
8 in
Seat Depth
12 in

Details

Color
Green
Assembly
Unassembled
Frame Material
Steel
Frame Color
Green
Item
Outdoor Bench
Mounting
Surface
Load Rating (Lb.)
600 lb
Surface Material
Thermoplastic Coated Metal
Includes
2 Legs, Hardware, Seat With Back Panel
Edges
Radius
Features
Easy Removal of Graffiti, Sturdy, Suitable for Decks, Suitable for Gardens, Suitable for Parks, Suitable for Sidewalks, Weather Resistant
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Shape
Straight
Weight Capacity
600 lb
Seat Structural Material
Metal
Includes Assembly Tools
No
Edge Style
Rounded
Mounting Hardware Included
No
Support Style
Leg
Number of Supports
2
Back Structural Material
Metal
Includes Mounting Hardware
No
Seat Color
Green
Surface Texture
Slat
Back Coating/Finish
Thermoplastic Coating
Number of Arms
2
Back Color
Green
Includes Back
Yes
Seat Coating/Finish
Thermoplastic Coated

Description

Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Surface, Overall Depth 30 in, Overall Height 33 in, Overall Length 74 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Green, Seat Structural Material Metal, Weight Capacity 600 lb, Frame Color Green, Surface Texture Slat, Assembly Unassembled, Back Height 15 1/2 in, Board Width Not Applicable, Edge Style Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.