Zoro Homepage

Outdoor Bench, 96-1/2 in. L, 33-1/4 in. H

  • Mfr # 4HUU1

  • Zoro # G2141968


product price: $1,152.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Color
Green
Overall Depth
30 in
Overall Height
33 in
Assembly
Unassembled
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HUU1
Zoro #
G2141968
UPC #
190735510544
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Height
33 in
Overall Length
96 in
Back Height
15 1/2 in
Seat Depth
12 in
Arm Height
6 3/4 in
Seat Material Thickness
4 ga
Back Depth
8 in
Seat Thickness
1/4 in
Seat Height
17 3/8 in
Back Material Thickness
4 ga
Frame Diameter
1 3/4 in

Details

Color
Green
Assembly
Unassembled
Frame Material
Steel
Frame Color
Green
Item
Outdoor Bench
Surface Material
Thermoplastic Coated Metal
Edges
Radius
Load Rating (Lb.)
800 lb
Includes
2 Legs, Hardware, Seat With Back Panel
Mounting
Surface
Frame Finish
Powder Coated
Features
Easy Removal of Graffiti, Sturdy, Suitable for Decks, Suitable for Gardens, Suitable for Parks, Suitable for Sidewalks, Weather Resistant
Product Type
Outdoor Bench
Shape
Straight
Weight Capacity
800 lb
Includes Back
Yes
Seat Color
Green
Includes Assembly Tools
No
Surface Texture
Slat
Includes Mounting Hardware
No
Number of Supports
2
Back Coating/Finish
Thermoplastic Coating
Back Color
Green
Support Style
Leg
Seat Coating/Finish
Thermoplastic Coated
Seat Structural Material
Metal
Number of Arms
2
Edge Style
Rounded
Back Structural Material
Metal
Mounting Hardware Included
No

Description

Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Surface, Overall Depth 30 in, Overall Height 33 in, Overall Length 96 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Green, Seat Structural Material Metal, Weight Capacity 800 lb, Frame Color Green, Surface Texture Slat, Assembly Unassembled, Back Height 15 1/2 in, Board Width Not Applicable, Edge Style Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.