Zoro Homepage

Outdoor Bench, 96 in L, Blue

  • Mfr # RF96D BLUE

  • Zoro # G7306549


product price: $1,822.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Blue
Frame Material
Steel
Frame Color
Blue
Surface Material
Powder Coated Steel
Mounting
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF96D BLUE
Zoro #
G7306549
UPC #
-
Country of Origin
United States

Dimensions

Back Material Thickness
11 ga
Overall Length
96 in
Seat Material Thickness
11 ga

Description

Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Surface, Overall Length 96 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Blue, Seat Structural Material Steel, Weight Capacity 600 lb, Frame Color Blue, Surface Texture Diamond Mesh, Features Pre-Drilled Mounting Holes, Frame Finish Powder Coated, Product Type Outdoor Bench, Back Coating/Finish Thermoplastic Coating, Back Material Thickness 11 ga, Number of Arms 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.