Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Bench, Brown, Plastic, Plank, 72" L

  • Mfr # 830KM4

  • Zoro # G615544637


product price: $670.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Depth
29 in
Overall Height
37 1/8 in
Assembly
Unassembled
Frame Material
Steel
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
830KM4
Zoro #
G615544637
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
29 in
Overall Height
37 1/8 in
Overall Length
72 in
Back Material Thickness
2 in
Frame Diameter
3 1/8 in
Seat Height
17 5/8 in
Seat Material Thickness
2 in
Back Depth
11 5/8 in
Seat Thickness
2 in
Back Height
37 1/8 in
Seat Depth
13 in
Board Width
4 in

Details

Assembly
Unassembled
Frame Material
Steel
Frame Color
Black
Item
Outdoor Bench
Number of Arms
0
Includes Assembly Tools
No
Number of Supports
3
Seat Structural Material
Plastic
Frame Finish
Powder Coated
Product Type
Park Bench
Back Coating/Finish
Plastic
Features
Pre-Drilled Mounting Holes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Shape
Straight
Board Separation
9/16 in
Back Structural Material
Recycled Plastic
Mounting Hardware Included
(6) Sets Anchor Kits
Seat Coating/Finish
Plastic
Seat Color
Brown
Includes Back
Yes
Surface Texture
Plank
Weight Capacity
900 lb
Back Color
Brown
Includes Mounting Hardware
No
Edge Style
Square
Support Style
Leg

Description

Outdoor Bench,Brown,Plastic,Plank,72" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.