Zoro Homepage

Outdoor Bench, Powder Coated, Black, Steel

  • Mfr # 824K06

  • Zoro # G014795876


product price: $713.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Depth
26 3/4 in
Overall Height
32 1/4 in
Assembly
Unassembled
Frame Material
Steel
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824K06
Zoro #
G014795876
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
26 3/4 in
Overall Height
32 1/4 in
Overall Length
71 1/4 in
Seat Depth
18 7/8 in
Board Width
1 1/2 in
Seat Thickness
1/4 in
Back Height
17 7/8 in
Back Material Thickness
0.24 in
Seat Material Thickness
0.24 in
Seat Height
18 1/4 in
Back Depth
7 7/8 in
Arm Height
24 1/2 in

Details

Assembly
Unassembled
Frame Material
Steel
Frame Color
Black
Item
Outdoor Bench
Board Separation
1 in
Seat Color
Black
Features
Pre-Drilled Mounting Holes
Number of Supports
2
Back Coating/Finish
Powder Coated
Includes Mounting Hardware
No
Product Type
Park Bench
Seat Structural Material
Steel
Includes Assembly Tools
No
Seat Coating/Finish
Powder Coated
Back Color
Black
Surface Texture
Slat
Frame Finish
Powder Coated
Weight Capacity
1,200 lb
Includes Back
Yes
Number of Arms
2
Edge Style
Rounded
Support Style
Leg
Mounting Hardware Included
(4) Sets Anchor Kits
Back Structural Material
Steel
Shape
Straight

Description

Outdoor Bench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.