Zoro Homepage
This item is Discontinued.
Zoro Select Outdoor Convex Mirror, 14in dia, Stainless SCVO-SS-14Z-SSB-VT

Outdoor Convex Mirror, 14in dia, Stainless (Discontinued)

  • Mfr # SCVO-SS-14Z-SSB-VT
  • Zoro # G4153563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCVO-SS-14Z-SSB-VT
Zoro #
G4153563
UPC #
-
Country of Origin
United States

Dimensions

Diameter
14 in

Details

Item
Outdoor Convex Mirror
Mirror Material
Stainless Steel
Backing Material
Steel
Mirror Environment
Indoor/Outdoor
Approximate Viewing Distance
18 ft
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Includes
Z Bracket, Orange Vinyl Trim
Mirror Shape
Circular
Mounting Bracket Type
Z Bracket
Rim Material
Vinyl Coated Aluminum
Mirror Style
Convex Mirror

Description

Outdoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Circular, Rim Material Vinyl Coated Aluminum, Mirror Material Stainless Steel, Backing Material Steel, Diameter 14 in, Viewing Angle 160 Degrees , Mounting Bracket Type Z Bracket, Approximate Viewing Distance 18 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Includes Z Bracket, Orange Vinyl Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.