Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRTABS-20X30-GL
Zoro #
G4269063
UPC #
190735108413
Country of Origin
Unknown
Dimensions
Height
20 in
Width
30 in
Length
20
Details
Item
Outdoor Convex Mirror
Mirror Material
Glass
Backing Material
Plastic
Mirror Environment
Indoor/Outdoor
Approximate Viewing Distance
30 ft
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Includes
Mounting Bracket and Hardware
Mirror Shape
Rectangular
Rim Material
Vinyl Coated Aluminum
Mirror Style
Convex Mirror
Mounting Bracket Type
Swivel Telescope
Description
Outdoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Vinyl Coated Aluminum, Mirror Material Glass, Backing Material Plastic, Length 20, Width 30 in, Viewing Angle 160 Degrees , Mounting Bracket Type Swivel Telescope, Approximate Viewing Distance 30 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Includes Mounting Bracket and Hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.