Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Storage Building, 345 cu.ft.

  • Mfr # 49P399

  • Zoro # G6206076


product price: $1,447.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Color
Beige
Material
Galvanized Tube with Powered, PC Panels and PVC Roofs
Capacity
345 cu ft
Construction
Galvanized Steel
Type
Slope Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49P399
Zoro #
G6206076
UPC #
190735500651
Country of Origin
China

Dimensions

Inside Depth
5 3/4 ft
Overall Height
91 in
Overall Depth
96 in
Inside Height
7 1/4 ft
Inside Width
100 3/8 in
Door Opening Width
100 in
Overall Width
100-3/8 in
Door Opening Height
85 in
Interior Height
7 1/4 ft
Interior Width
8 3/8 ft
Interior Depth
5 3/4 ft
Nominal Exterior Height
7.6 ft
Nominal Exterior Depth
7.6 ft
Nominal Exterior Width
8.5 ft
Frame Thickness
0.0625 in

Details

Item
Outdoor Storage Building
Color
Beige
Material
Galvanized Tube with Powered, PC Panels and PVC Roofs
Capacity
345 cu ft
Construction
Galvanized Steel
Type
Slope Roof
Roof Design
Slope
Doors
2-Pc Hinge
Load Capacity
45 lb
Assembled/Unassembled
Unassembled
Storage Capacity
327 cu ft
Assembled
Unassembled
Number of Doors
2
Door Type
Hinged
Roof Material
Steel
Wall Material
Steel
Product Type
Outdoor Storage Shed

Description

Outdoor Storage Shed, Beige, Door Opening Height 85 in, Door Opening Width 100 in, Nominal Exterior Depth 92 in, Nominal Exterior Width 102 in, Nominal Exterior Height 92 in, Wall Material Steel, Roof Material Steel, Storage Capacity 327 cu ft, Assembled Unassembled, Interior Depth 68 1/2 in, Interior Height 87 in, Interior Width 100 3/8 in, Hinged, Number of Doors 2, Roof Design Slope, Frame Thickness 0.0625 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.