Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Umbrella Base, Round, Green

  • Mfr # 4HUW7

  • Zoro # G6043581


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Includes
Thumb Screw
Construction
Steel
Weight
20 lb
Base Dia.
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HUW7
Zoro #
G6043581
UPC #
190735510780
Country of Origin
China

Dimensions

Base Dia.
24 in
Stem Height
10 in
Overall Diameter
24 in
For Pole Diameter
1 1/2 in

Details

Color
Green
Item
Umbrella Base
Includes
Thumb Screw
Construction
Steel
Weight
20 lb
For Use With
1-1/2 in Umbrellas
Finish
Thermoplastic Coating
Material
Steel
Features
Will Not Rust or Mar, UV Resistant
Ballast Required
No
Maximum Weight
23.76 lb
Includes Wheels
No Wheels

Description

Umbrella Base, Overall Diameter 24 in, Includes Wheels No Wheels, Stem Height 10 in, Color Green, Material Steel, Maximum Weight 23.76 lb, For Pole Diameter 1 1/2 in, Features Will Not Rust or Mar, UV Resistant, Finish Thermoplastic Coating, Includes Thumb Screw, Ballast Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.