Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Umbrella, Round, Blue

  • Mfr # 4HUW4

  • Zoro # G7425722


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Canopy Shape
Octagon
Fabric Material
Acrylic
Pole Material
Aluminum
Tilting
Yes
Pole Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HUW4
Zoro #
G7425722
UPC #
190735510759
Country of Origin
China

Dimensions

Pole Diameter
1 1/2 in
Size
8 1/2 ft
Height
92 in
Overall Diameter
7 13/16 ft
Canopy Height
92 1/2 in
Overall Height
7 3/4 ft

Details

Color
Blue
Canopy Shape
Octagon
Fabric Material
Acrylic
Pole Material
Aluminum
Tilting
Yes
Rib Material
Aluminum
Item
Patio Umbrella
Features
Tilt
For Use With
Tables with 2 in Holes
Material
Acrylic Fabric
Shape
Round
Canopy Material
Acrylic
Vented
No
Pole Finish
High Gloss
Power Source
Manual operation
Opening Mechanism
Hand Crank
Includes Base
No
Pole Color
Silver
Includes Lights
No
Number of Ribs
8
Support Style
Traditional
Canopy Color
Blue
Tilt Mechanism
Push Button

Description

Patio Umbrella, Canopy Color Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 7 13/16 ft, Overall Height 7 3/4 ft, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting Yes, Canopy Shape Octagon, Tilt Mechanism Push Button, For Use With Tables with 2 in Holes, Overall Length Not Applicable, Overall Width Not Applicable, Standards Not Applicable, Resistance Properties Not Applicable, Base Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.