Zoro Homepage
This item is Discontinued.
No Product Image Available

OutdrConvexMrror, Circular, 36in, ABSPlastc (Discontinued)

  • Mfr # DCVO-36T-PB-VT
  • Zoro # G1150321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCVO-36T-PB-VT
Zoro #
G1150321
UPC #
-
Country of Origin
United States

Dimensions

Height
36"
Diameter
36 in

Details

Mirror Shape
Round
Mirror Environment
Outdoor
Item
Outdoor Convex Mirror
Includes Mounting Hardware
Yes
Includes
Mounting Bracket
Backing Material
Plastic
Viewing Angle
160 Degrees
Mounting Bracket Type
Telescoping
Rim Material
Vinyl Coated Aluminum
Mirror Style
Convex Mirror
Mirror Material
Acrylic
Approximate Viewing Distance
36 ft

Description

Outdoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Vinyl Coated Aluminum, Mirror Material Acrylic, Backing Material Plastic, Diameter 36 in, Viewing Angle 160 Degrees , Mounting Bracket Type Telescoping, Approximate Viewing Distance 36 ft, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.