Zoro Homepage

Outlet Strip, 10 5-20R, 5-20P, 15 ft., Gray

  • Mfr # 52NY37

  • Zoro # G7469281


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Total Number of Outlets
10
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Gray
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NY37
Zoro #
G7469281
UPC #
190735959374
Country of Origin
China

Dimensions

Cord Length
15 ft.
Length
48 in
Height
1 1/4 in
Width
1 5/8 in
Cord Length - Ext. Cords and Outlet Strips
15 ft.
Wire Size
14 AWG
Length (Straight Wireway)
48 in

Details

Item
Outlet Strip
Total Number of Outlets
10
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Gray
Gauge/Conductor
12/3
Standards
cULus Listed
Number of Outlet Rows
1
Color - Ext. Cords and Outlet Strips
Gray
Medical Grade
No
Voltage
125VAC
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-20P
Mounting Style
Clip
Number of Power Switches
1
Number of Outlets
10
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Max. Amps - Ext. Cords and Outlet Strips
20.0
NEMA Receptacle Configuration
NEMA 5-20R
Circuit Breaker
No
Number of Total Outlets - Ext. Cords and Outlet Strips
10
Power Indicator
Yes
NEMA Plug Configuration
NEMA 5-20P
Housing Material
Aluminum
Max. Amps
20A
Number of Transformer Outlets
0
Outlet Center Distance
4 3/8 in
Medical Facility Use
Not Allowed
Application
Workbench and Cabinet
Number of Conductors
3

Description

Outlet Strip, Application Workbench and Cabinet, Housing Material Aluminum, Total Number of Outlets 10, Max. Amps 20 A, Cord Length 15 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-20R, Plug Configuration NEMA 5-20P, Wire Size 14 AWG, Mounting Style Clip, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 4 3/8 in, Length 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.