Zoro Homepage

Outlet Strip, 6 5-15R, 5-15P, 15 ft., Gray

  • Mfr # 52NY30

  • Zoro # G7469476


product price: $56.79
/ea

Key Features

Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NY30
Zoro #
G7469476
UPC #
190735959404
Country of Origin
China

Dimensions

Cord Length
15 ft.
Height
1 1/4 in
Length
12 in
Cord Length - Ext. Cords and Outlet Strips
15 ft.
Width
1 5/8 in
Wire Size
14 AWG
Length (Straight Wireway)
12 in

Description

Outlet Strip, Application Commercial and Industrial, Housing Material Aluminum, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Clip, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 1 1/4 in, Length 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.