Zoro Homepage

Outlet Strip, 8 5-15R, 5-15P, 6 ft, Gray

  • Mfr # 3W211

  • Zoro # G3427216


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Total Number of Outlets
8
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3W211
Zoro #
G3427216
UPC #
190735596678
Country of Origin
China

Dimensions

Cord Length
6 ft.
Width
2 1/8 in
Length
48 in
Cord Length - Ext. Cords and Outlet Strips
6 ft.
Height
2 in
Wire Size
14 AWG
Length (Straight Wireway)
48 in

Description

Outlet Strip, Application Workbench and Cabinet, Housing Material Aluminum, Total Number of Outlets 8, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Vertical, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 5 5/8 in, Length 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.