Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, 8 5-15R, 5-15P, 6', Gray

  • Mfr # 52NY32

  • Zoro # G7469589


product price: $64.15
/ea

Key Features

Total Number of Outlets
8
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Gray
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NY32
Zoro #
G7469589
UPC #
190735959428
Country of Origin
China

Dimensions

Cord Length
6 ft.
Length
24 in
Height
1 1/4 in
Cord Length - Ext. Cords and Outlet Strips
6 ft.
Width
1 5/8 in
Wire Size
14 AWG
Length (Straight Wireway)
24 in

Details

Item
Outlet Strip
Total Number of Outlets
8
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Gray
Gauge/Conductor
14/3
Standards
cULus Listed
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Medical Grade
No
Power Indicator
Yes
Number of Outlets
8
Number of Power Switches
1
Number of Total Outlets - Ext. Cords and Outlet Strips
8
Mounting Style
Clip
Color - Ext. Cords and Outlet Strips
Gray
Voltage
125VAC
Number of Outlet Rows
1
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Circuit Breaker
No
Max. Amps - Ext. Cords and Outlet Strips
15.0
NEMA Receptacle Configuration
NEMA 5-15R
Medical Facility Use
Not Allowed
Housing Material
Aluminum
NEMA Plug Configuration
NEMA 5-15P
Max. Amps
15A
Outlet Center Distance
2 1/4 in
Number of Transformer Outlets
0
Number of Conductors
3
Application
Workbench and Cabinet

Description

Outlet Strip, Application Workbench and Cabinet, Housing Material Aluminum, Total Number of Outlets 8, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Clip, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 2 1/4 in, Length 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.