Zoro Homepage

Outlet Strip, Surge, 10 5-15R, 5-15P, 6 ft., White

  • Mfr # 52NY61

  • Zoro # G8475848


product price: $33.29
/ea

Key Features

Type
Surge
Total Number of Outlets
10
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NY61
Zoro #
G8475848
UPC #
190735959862
Country of Origin
China

Dimensions

Cord Length
6 ft.
Cord Length - Ext. Cords and Outlet Strips
6 ft.
Length
11 7/8 in
Width
5 1/8 in
Wire Size
14 AWG
Length (Straight Wireway)
11 13/16 in

Details

Item
Outlet Strip
Type
Surge
Total Number of Outlets
10
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
White
Gauge/Conductor
14/3
Standards
UL Listed
Voltage
125VAC
Outlet Center Distance
1-1/4 in
Power Indicator
Yes
GFCI Protected
No
Max. Amps - Ext. Cords and Outlet Strips
15.0
Number of Total Outlets - Ext. Cords and Outlet Strips
10
Plug Configuration - Ext. Cords and Power Strips
Right Angle, No Swivel
Number of Transformer Outlets
4
Mounting Style
Keyhole
Communication Port
(2) Coaxial, (2) RJ11 Telephone
Color - Ext. Cords and Outlet Strips
White
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Circuit Breaker
1
Coax Surge Protection
Yes
Max. Surge Current
30 kA
Hz
60 Hz
NEMA Receptacle Configuration
NEMA 5-15R
Rated Joules
1,050
Medical Grade
No
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Telephone/Fax Surge Protection
Yes
Medical Facility Use
Not Allowed
Number of Outlets
10
Housing Material
Plastic
Max. Amps
15A
NEMA Plug Configuration
NEMA 5-15P
Plug Style
Right-Angle Plug
USB Charging Port
0
Number of Conductors
3
Application
Home and Office

Description

Surge Protector Outlet Strip, Total Number of Outlets 10, Color White, Cord Length 6 ft, Communication Port (2) Coaxial, (2) RJ11 Telephone, Rated Joules 1,050, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 4, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 125V AC, Length 11 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.