Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, 8 5-15R, 5-15P, 10 ft., Black

  • Mfr # 52NY65

  • Zoro # G8475839


product price: $31.99
/ea

Key Features

Type
Surge
Total Number of Outlets
8
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52NY65
Zoro #
G8475839
UPC #
190735959817
Country of Origin
China

Dimensions

Cord Length
10 ft.
Length
10 1/2 in
Cord Length - Ext. Cords and Outlet Strips
10 ft.
Width
5 1/8 in
Wire Size
14 AWG
Length (Straight Wireway)
10 1/2 in

Details

Item
Outlet Strip
Type
Surge
Total Number of Outlets
8
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
UL Listed
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Color - Ext. Cords and Outlet Strips
Black
Plug Configuration - Ext. Cords and Power Strips
Right Angle, No Swivel
Mounting Style
Keyhole
Max. Amps - Ext. Cords and Outlet Strips
15.0
Rated Joules
1,050
Number of Transformer Outlets
4
Power Indicator
Yes
Hz
60 Hz
Outlet Center Distance
1-1/4 in
Voltage
125VAC
Communication Port
(2) Coaxial, (2) RJ11 Telephone
Max. Surge Current
30 kA
Medical Grade
No
NEMA Receptacle Configuration
NEMA 5-15R
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
GFCI Protected
No
Coax Surge Protection
Yes
Number of Total Outlets - Ext. Cords and Outlet Strips
8
Telephone/Fax Surge Protection
Yes
Circuit Breaker
1
Medical Facility Use
Not Allowed
Housing Material
Plastic
NEMA Plug Configuration
NEMA 5-15P
Number of Outlets
8
Max. Amps
15A
Number of Conductors
3
Plug Style
Right Angle
USB Charging Port
0
Application
Home and Office

Description

Surge Protector Outlet Strip, Total Number of Outlets 8, Color Black, Cord Length 10 ft, Communication Port (2) Coaxial, (2) RJ11 Telephone, Rated Joules 1,050, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 4, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 125V AC, Length 10 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.