Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overboots, Plain Toe, Rubber, 12 in Height, Pull On Closure, Ribbed Sole, Yellow, 2XL

  • Mfr # 6ZCH3

  • Zoro # G4284113


product price: $14.25
/pr

Key Features

Color
Yellow
Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ZCH3
Zoro #
G4284113
UPC #
190735547083
Country of Origin
China

Dimensions

Size
2XL
Height
12"
Boot Height
12 in
Fits Shoe Size
14 to 15

Details

Item
Overboots
Color
Yellow
Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
Ribbed
Gender
Men's
Rubber Boot Style
Mid-Calf
Predominant Footwear Color
Yellow
Metatarsal Guard
No
Upper Material
Latex
Closure Type
Pull On
Outsole Material
Latex
Typical Overboot/Overshoe Application
Mild Chemical Resistant
Midsole Material
Latex
Resists
Acids, Alcohol, Ketones, Salts
Shank Material
Latex
Shoe Style
Mid-Calf
Safety Criteria
Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Footwear Shank
Yes
Footwear Brand
GRAINGER APPROVED
Oil Resisting Sole
Yes
Insulated
No
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Footwear Application
General Purpose
Ninety Degree Heel
Yes
Completely Non Metallic
Yes
Static Dissipative
No
Footwear Closure
Pull-On

Description

Overboot, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Plain, Yellow, Fits Shoe Size 14 to 15, Boot Height 12 in, Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material Latex, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.