Zoro Homepage

Overboots, Plain Toe, Rubber, 12 in Height, Pull On Closure, Ribbed Sole, Yellow, 3XL

  • Mfr # 6ZCH4

  • Zoro # G4284122


product price: $14.69
/pr

Key Features

Color
Yellow
Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ZCH4
Zoro #
G4284122
UPC #
190735547090
Country of Origin
China

Dimensions

Size
3XL
Height
12"
Boot Height
12 in
Fits Shoe Size
16 to 17

Details

Item
Overboots
Color
Yellow
Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
Ribbed
Gender
Men's
Rubber Boot Style
Mid-Calf
Resists
Acids, Alcohol, Ketones, Salts
Metatarsal Guard
No
Closure Type
Pull On
Typical Overboot/Overshoe Application
Mild Chemical Resistant
Shank Material
Latex
Midsole Material
Latex
Predominant Footwear Color
Yellow
Outsole Material
Latex
Upper Material
Latex
Shoe Style
Mid-Calf
Safety Criteria
Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Footwear Brand
GRAINGER APPROVED
Static Dissipative
No
Insulated
No
Footwear Shank
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Ninety Degree Heel
Yes
Footwear Application
General Purpose
Footwear Closure
Pull-On

Description

Overboot, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Plain, Yellow, Fits Shoe Size 16 to 17, Boot Height 12 in, Men's, Metatarsal Guard No, Size 3XL, Waterproof Yes, Upper Material Latex, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.