Overboots, Plain Toe, Rubber, 17 in Height, Bar Grip Sole, Yellow, 13
Mfr # 151013
Zoro # G9663175
product price: $45.59
/prKey Features
Color
Yellow
Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Bar Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151013
Zoro #
G9663175
UPC #
744897003811
Country of Origin
China
Dimensions
Size
13
Height
17"
Boot Height
17 in
Fits Shoe Size
11
Details
Item
Overboots
Color
Yellow
Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Bar Grip
Gender
Men's
Closure Type
Slip On
Upper Material
Rubber
Metatarsal Guard
No
Outsole Material
Rubber
Midsole Material
Rubber
Predominant Footwear Color
Yellow
Series
1510
Description
Overboots, Footwear Sole Pattern Bar Grip, Toe Type Not Applicable, Yellow, Fits Shoe Size 11, Boot Height 17 in, Men's, Metatarsal Guard No, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.