Zoro Homepage

Overboots, Plain Toe, Rubber, 17 in Height, Bar Grip Sole, Yellow, 8

  • Mfr # 151008

  • Zoro # G0047951


product price: $45.59
/pr

Key Features

Color
Yellow
Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Bar Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151008
Zoro #
G0047951
UPC #
-
Country of Origin
China

Dimensions

Size
8
Height
17"
Boot Height
17 in
Fits Shoe Size
6

Details

Item
Overboots
Color
Yellow
Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Bar Grip
Gender
Men's
Metatarsal Guard
No
Midsole Material
Rubber
Predominant Footwear Color
Yellow
Closure Type
Slip On
Upper Material
Rubber
Outsole Material
Rubber
Series
1510

Description

Overboots, Footwear Sole Pattern Bar Grip, Toe Type Not Applicable, Yellow, Fits Shoe Size 6, Boot Height 17 in, Men's, Metatarsal Guard No, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.