Shop ZORO SELECT
See all product information
Create Account
Oversized Key Stock, 12 in L, 1-1/4 in W, 1-1/2 in H, Carbon Steel
- Mfr # WWG361250150012
- Zoro # G3009535
product price:Â
$
45.99
/ea
Sold in multiples of 2 for
$91.98
Key Features
System of Measurement
Inch
Type
Oversized
Length
12 in
Material
Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG361250150012
- Zoro #
- G3009535
- UPC #
- -
- Country of Origin
- United States
- Item
- Key Stock
- System of Measurement
- Inch
- Type
- Oversized
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Tensile Strength (PSI)
- 64,000 psi
- Features
- Magnetic
- Rockwell Hardness
- HRB 50
- Thickness Tolerance
- +0.004/-0.000 in
- Application
- Make Your Own Key
- Material Quality Standards
- ASTM A29
- Tensile Strength
- 64,000 psi
- Made in North America
- Yes
- Pack Size
- Small Pack
- Key Type
- Oversized
- Material Grade/Class
- Grade 1018/Grade 1045
- Key Shape
- Straight
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Length
- 12 in
- Width
- 1-1/4 in
- Height
- 1-1/2 in
- Length Tolerance
- +0.000/-0.125 in
- Size
- 1-1/4 x 1-1/2"
- Width Tolerance
- +0.004/-0.000 in
- Fits Chest Size
- Magnetic
Description
Key Stock,12 in L,Steel,1 1/2 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 1 1/4 in, Thickness Tolerance +0.004/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1 1/2 in, Width Tolerance +0.004/-0.000 in, Pack Size Small Pack, Made in North America Yes, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness HRB 50, Features Magnetic, Tensile Strength 64,000 psi
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.