Shop ZORO SELECT
See all product information
Create Account
Oversized Key Stock, 12 in L, 1 5/16 in W, 1 5/16 in H, Carbon Steel
- Mfr # WWG361312131212
- Zoro # G2958067
product price:Â
$
44.49
/ea
Sold in multiples of 2 for
$88.98
Key Features
System of Measurement
Inch
Type
Oversized
Length
12 in
Width
1 5/16 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG361312131212
- Zoro #
- G2958067
- UPC #
- -
- Country of Origin
- United States
- Item
- Key Stock
- System of Measurement
- Inch
- Type
- Oversized
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Tensile Strength (PSI)
- 64,000 psi
- Thickness Tolerance
- +0.003/-0.000 in
- Features
- Magnetic
- Application
- Make Your Own Key
- Rockwell Hardness
- B85
- Manufacturer Location
- Made in USA*
- Made in North America
- Yes
- Material Quality Standards
- ASTM A29
- Key Shape
- Straight
- Tensile Strength
- 64,000 psi
- Material Grade/Class
- Grade 1018/Grade 1045
- Key Type
- Oversized
- Pack Size
- Small Pack
- Shell Material
- Steel
Dimensions
- Length
- 12 in
- Width
- 1 5/16 in
- Height
- 1 5/16 in
- Length Tolerance
- +0.000/-0.125 in
- Size
- 1-5/16 x 1-5/16"
- Width Tolerance
- +0.003/-0.000 in
- Fits Chest Size
- Magnetic
Description
Key Stock,12 in L,Steel,1 5/16 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 1 5/16 in, Thickness Tolerance +0.003/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1 5/16 in, Width Tolerance +0.003/-0.000 in, Pack Size Small Pack, Made in North America Yes, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.