Oversized Key Stock, 12 in L, 1 in W, 1 in H, 18-8 Stainless Steel

  • Mfr # WWG751000100012

  • Zoro # G2869045


product price:  $49.89
/ea

Key Features

System of Measurement
Inch
Type
Oversized
Length
12 in
Width
1 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWG751000100012
Zoro #
G2869045
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
1 in
Height
1 in
Length Tolerance
+0.000/-0.125 in
Size
1 x 1"
Width Tolerance
+0.005/-0.000 in

Details

Item
Key Stock
System of Measurement
Inch
Type
Oversized
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength (PSI)
35,000 psi
Rockwell Hardness
HRB 82
Application
Make Your Own Key
Thickness Tolerance
+0.005/-0.000 in
Features
Mildly Magnetic
Manufacturer Location
Made in USA*
Key Type
Oversized
Key Shape
Straight
Material Grade/Class
18-8
Material Quality Standards
ASTM A484
Made in North America
Yes
Tensile Strength
35,000 psi
Pack Size
Small Pack

Description

Key Stock,12 in L,SS,1 in W, System of Measurement Inch, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 1 in, Thickness Tolerance +0.005/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1 in, Width Tolerance +0.005/-0.000 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 82, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A484

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.