Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel

  • Mfr # WWG350500050012

  • Zoro # G2766924

CAD Available

product price:  $6.79
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Type
Oversized
Length
12 in
Width
1/2 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWG350500050012
Zoro #
G2766924
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Width
1/2 in
Height
1/2 in
Length Tolerance
+0.000/-0.125 in
Size
1/2 x 1/2"
Width Tolerance
+0.002/-0.000 in

Details

CAD Available
Yes
Item
Key Stock
System of Measurement
Inch
Type
Oversized
Material
Carbon Steel
Finish
Plain
Tensile Strength (PSI)
64,000 psi
Features
Magnetic
Thickness Tolerance
+0.002/-0.000 in
Application
Make Your Own Key
Rockwell Hardness
B85
Key Type
Oversized
Manufacturer Location
Made in USA*
Key Shape
Straight
Made in North America
Yes
Material Grade/Class
Grade 1018/Grade 1045
Pack Size
Small Pack
Tensile Strength
64,000 psi
Material Quality Standards
ASTM A29

Description

Key Stock,12 in L,Steel,1/2 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 1/2 in, Thickness Tolerance +0.002/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1/2 in, Width Tolerance +0.002/-0.000 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A29

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.