CAD Drawings

Download CAD Files

Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel

  • Mfr # WWG360500050012

  • Zoro # G3340066

CAD Available

product price:  $7.69
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Type
Oversized
Length
12 in
Width
1/2 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWG360500050012
Zoro #
G3340066
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Width
1/2 in
Height
1/2 in
Length Tolerance
+0.000/-0.125 in
Size
1/2 x 1/2"
Width Tolerance
+0.002/-0.000 in

Details

CAD Available
Yes
Item
Key Stock
System of Measurement
Inch
Type
Oversized
Material
Carbon Steel
Finish
Zinc
Tensile Strength (PSI)
64,000 psi
Application
Make Your Own Key
Features
Magnetic
Thickness Tolerance
+0.002/-0.000 in
Rockwell Hardness
B85
Tensile Strength
64,000 psi
Made in North America
No
Pack Size
Small Pack
Key Shape
Straight
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A29
Material Grade/Class
Grade 1018/Grade 1045
Key Type
Oversized

Description

Key Stock,12 in L,Steel,1/2 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 1/2 in, Thickness Tolerance +0.002/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1/2 in, Width Tolerance +0.002/-0.000 in, Pack Size Small Pack, Made in North America No, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.