Oversized Key Stock, 12 in L, 3/8 in W, 5/8 in H, Carbon Steel
Mfr # WWG360375062512
Zoro # G3034631
product price:Â $8.79
/eaKey Features
System of Measurement
Inch
Type
Oversized
Length
12 in
Material
Carbon Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG360375062512
Zoro #
G3034631
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12 in
Width
3/8 in
Height
5/8 in
Length Tolerance
+0.000/-0.125 in
Size
3/8 x 5/8"
Width Tolerance
+0.003/-0.000 in
Details
Item
Key Stock
System of Measurement
Inch
Type
Oversized
Material
Carbon Steel
Finish
Zinc
Tensile Strength (PSI)
64,000 psi
Rockwell Hardness
HRB 50
Thickness Tolerance
+0.003/-0.000 in
Features
Magnetic
Application
Make Your Own Key
Key Type
Oversized
Key Shape
Straight
Material Grade/Class
Grade 1018/Grade 1045
Made in North America
Yes
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Tensile Strength
64,000 psi
Material Quality Standards
ASTM A29
Description
Key Stock,12 in L,Steel,9/16 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 3/8 in, Thickness Tolerance +0.003/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 9/16 in, Width Tolerance +0.003/-0.000 in, Pack Size Small Pack, Made in North America Yes, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness HRB 50, Features Magnetic, Tensile Strength 64,000 psi
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.