Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, 18-8 Stainless Steel

  • Mfr # WWG750625062512

  • Zoro # G2711064


product price:  $20.39
/ea

Key Features

System of Measurement
Inch
Type
Oversized
Length
12 in
Width
5/8 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WWG750625062512
Zoro #
G2711064
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
5/8 in
Height
5/8 in
Length Tolerance
+0.000/-0.125 in
Size
5/8 x 5/8"
Width Tolerance
+0.005/-0.000 in

Details

Item
Key Stock
System of Measurement
Inch
Type
Oversized
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength (PSI)
35,000 psi
Rockwell Hardness
HRB 82
Application
Make Your Own Key
Thickness Tolerance
+0.005/-0.000 in
Features
Mildly Magnetic
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A484
Key Shape
Straight
Tensile Strength
35,000 psi
Material Grade/Class
18-8
Key Type
Oversized
Made in North America
Yes
Pack Size
Small Pack

Description

Key Stock,12 in L,SS,5/8 in W, System of Measurement Inch, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 5/8 in, Thickness Tolerance +0.005/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 5/8 in, Width Tolerance +0.005/-0.000 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 82, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A484

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.