Oversized Key Stock, 305 mm L, 14 mm W, 14 mm H, 18-8 Stainless Steel
Mfr # WWG751414305
Zoro # G3198465
product price:Â $18.69
/eaKey Features
System of Measurement
Metric
Type
Oversized
Length
305 mm
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG751414305
Zoro #
G3198465
UPC #
-
Country of Origin
Multiple
Dimensions
Length
305 mm
Width
14 mm
Height
14 mm
Length Tolerance
+0.000/-0.005 mm
Size
14 x 14mm
Width Tolerance
+0.076/-0.000 mm
Details
Item
Key Stock
System of Measurement
Metric
Type
Oversized
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength (PSI)
35,000 psi
Application
Make Your Own Key
Thickness Tolerance
+0.076/-0.000 mm
Rockwell Hardness
B80
Features
Mildly Magnetic
Standards
DIN 178
Key Type
Oversized
Tensile Strength
35,000 psi
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Key Shape
Straight
Made in North America
Yes
Pack Size
Small Pack
Description
Key Stock,305mm L,SS,14mm W, System of Measurement Metric, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 14 mm, Thickness Tolerance +0.076/-0.000 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 14 mm, Width Tolerance +0.076/-0.000 mm, Pack Size Small Pack, Made in North America Yes, Standards DIN 178, Key Shape Straight, Rockwell Hardness B80, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*, Key Type Oversized
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.