Oversized Key Stock, 305 mm L, 14 mm W, 22 mm H, Carbon Steel
Mfr # WWG362214305
Zoro # G2952494
product price:Â $16.29
/eaKey Features
System of Measurement
Metric
Type
Oversized
Length
305 mm
Material
Carbon Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG362214305
Zoro #
G2952494
UPC #
-
Country of Origin
United States
Dimensions
Length
305 mm
Width
14 mm
Height
22 mm
Length Tolerance
-0.005mm
Size
14 x 22mm
Width Tolerance
+0.080/-0.000 mm
Details
Item
Key Stock
System of Measurement
Metric
Type
Oversized
Material
Carbon Steel
Finish
Zinc
Tensile Strength (PSI)
64,000 psi
Thickness Tolerance
+0.076mm
Rockwell Hardness
B85
Features
Magnetic
Application
Make Your Own Key
Standards
DIN 6880
Key Shape
Straight
Key Type
Oversized
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Tensile Strength
64,000 psi
Material Grade/Class
Ungraded
Made in North America
Yes
Description
Key Stock,305mm L,Steel,14.08mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Height 22.08 mm, Thickness Tolerance +0.080/-0.000 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 14.08 mm, Width Tolerance +0.080/-0.000 mm, Pack Size Small Pack, Made in North America Yes, Standards DIN 6880, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.