Oversized Key Stock, 305 mm L, 20 mm W, 36 mm H, Carbon Steel
Mfr # WWG363620305
Zoro # G3495125
product price: $26.69
/eaKey Features
System of Measurement
Metric
Type
Oversized
Length
305 mm
Material
Carbon Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG363620305
Zoro #
G3495125
UPC #
-
Country of Origin
United States
Dimensions
Length
305 mm
Width
20 mm
Height
36 mm
Length Tolerance
-0.005mm
Size
20 x 36mm
Width Tolerance
+0.080/-0.000 mm
Details
Item
Key Stock
System of Measurement
Metric
Type
Oversized
Material
Carbon Steel
Finish
Zinc
Tensile Strength (PSI)
64,000 psi
Rockwell Hardness
B85
Application
Make Your Own Key
Thickness Tolerance
+0.076mm
Features
Magnetic
Key Type
Oversized
Manufacturer Location
Globally Sourced
Standards
DIN 6880
Material Grade/Class
Ungraded
Made in North America
No
Tensile Strength
64,000 psi
Pack Size
Small Pack
Key Shape
Straight
Description
Key Stock,305mm L,Steel,20.08mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Height 36.08 mm, Thickness Tolerance +0.080/-0.000 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 20.08 mm, Width Tolerance +0.080/-0.000 mm, Pack Size Small Pack, Made in North America No, Standards DIN 6880, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Globally Sourced
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.