Shop ZORO SELECT
See all product information
Create Account
Oversized Key Stock, 305 mm L, 22 mm W, 22 mm H, Carbon Steel
- Mfr # WWG362222305
- Zoro # G3331912
product price:Â
$
29.49
/ea
Key Features
System of Measurement
Metric
Type
Oversized
Length
305 mm
Material
Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG362222305
- Zoro #
- G3331912
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Key Stock
- System of Measurement
- Metric
- Type
- Oversized
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Tensile Strength (PSI)
- 64,000 psi
- Rockwell Hardness
- B85
- Features
- Magnetic
- Application
- Make Your Own Key
- Thickness Tolerance
- +0.080/-0.000 mm
- Made in North America
- No
- Manufacturer Location
- Globally Sourced
- Key Shape
- Straight
- Key Type
- Oversized
- Material Grade/Class
- Ungraded
- Tensile Strength
- 64,000 psi
- Standards
- DIN 6880
- Pack Size
- Small Pack
- Shell Material
- Steel
Dimensions
- Length
- 305 mm
- Width
- 22 mm
- Height
- 22 mm
- Length Tolerance
- +0.000/-0.005 mm
- Size
- 22 x 22mm
- Width Tolerance
- +0.080/-0.000 mm
- Fits Chest Size
- Magnetic
Description
Key Stock,305mm L,Steel,22.08mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Height 22.08 mm, Thickness Tolerance +0.080/-0.000 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 22.08 mm, Width Tolerance +0.080/-0.000 mm, Pack Size Small Pack, Made in North America No, Standards DIN 6880, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Globally Sourced
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.