Oversized Key Stock, 36 in L, 5/16 in W, 5/16 in H, Carbon Steel
- Mfr # WWG350312031236
- Zoro # G3081251
product price:Â
$
11.19
/ea
Key Features
System of Measurement
Inch
Type
Oversized
Length
36 in
Width
5/16 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG350312031236
- Zoro #
- G3081251
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Key Stock
- System of Measurement
- Inch
- Type
- Oversized
- Material
- Carbon Steel
- Finish
- Plain
- Tensile Strength (PSI)
- 64,000 psi
- Features
- Magnetic
- Application
- Make Your Own Key
- Rockwell Hardness
- B85
- Thickness Tolerance
- +0.002/-0.000 in
- Made in North America
- Yes
- Material Grade/Class
- Grade 1018/Grade 1045
- Tensile Strength
- 64,000 psi
- Key Shape
- Straight
- Pack Size
- Small Pack
- Standards
- ASTM A29, RoHS Compliant
- Manufacturer Location
- Made in USA*
- Key Type
- Oversized
- Shell Material
- Steel
Dimensions
- Length
- 36 in
- Width
- 5/16 in
- Height
- 5/16 in
- Length Tolerance
- +0.000/-0.125 in
- Size
- 5/16 x 5/16"
- Width Tolerance
- +0.002/-0.000 in
- Fits Chest Size
- Magnetic
Description
Key Stock,3 ft L,Steel,1/3 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 21/64 in, Thickness Tolerance +0.002/-0.000 in, Length 3 ft, Length Tolerance +0.000/-0.125 in, Width 21/64 in, Width Tolerance +0.002/-0.000 in, Pack Size Small Pack, Made in North America Yes, Standards ASTM A29, RoHS Compliant, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.